Shop All Tarps
Xpose Safety
30 ft x 50 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene
Mfr # MTGB-3050-X
Zoro # G907986855
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 30 ft
- Tarp Finished Width 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # MTGB-3050-X
- Zoro # G907986855
- UPC # 812412034166
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 30 ft x 50 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 50 ft |
Details
Material | Polyethylene |
Color | Green/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Thickness | 10 mil |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Shrub Rake, 15 Tine, Poly Tine, Wood Handle, 48 in L Handle (34589)
- MTD Bracket-Engage Cable (783-08406-0637)
- AP PRODUCTS AP Products 012-DP100 8 X 1/2 Self-Tapping 1/4" Hex Head Screw, Pack of 100 - 1/2" (012-DP100 8 X 1/2)
- PURE GARDEN Half Moon 34 lb Weighted Semicircle Umbrella Base (50-LG1211)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1620-X)
- XPOSE SAFETY 9 ft x 12 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-912-X)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1216-X)
- XPOSE SAFETY 10 ft x 10 ft 5 mil Tarp, Blue, Polyethylene (BT-1010-X)
- XPOSE SAFETY 15 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1530-X-A)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1010-X-A)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1020)
- Xpose Safety Tarps