Shop All Tarps
Xpose Safety
30 ft x 40 ft 5 mil Tarp, Brown, Polyethylene
Mfr # BRT-3040-X
Zoro # G607987015
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 30 ft
- Tarp Finished Width 40 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BRT-3040-X
- Zoro # G607987015
- UPC # 812412033312
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 30 ft x 40 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 40 ft |
Details
Material | Polyethylene |
Color | Brown |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Philadelphia Phillies Elite Chair (522-12E)
- BULLY TOOLS Garden Spade Shovel, 12 ga. Steel Blade, Fiberglass Handle (92711)
- TORO 14Cir PopUp Sprinkler (53815)
- LANDSCAPERS SELECT Hose Reel Hanger 13 3/4 X 5 (HH021)
- XPOSE SAFETY 5 ft x 7 ft 5 mil Tarp, Brown, Polyethylene (BRT-57-X)
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-1530-A)
- XPOSE SAFETY 8 ft x 15 ft 5 mil Tarp, Brown, Polyethylene (BRT-815-X)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty Tarp, Black (BMT-1216-X)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-68)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- X1 TOOLS 8 ft x 6 ft Heavy Duty Tarp, Beige (X1T-CAN-MES-TAN-0608)
- Xpose Safety Tarps