Shop All Tarps
Xpose Safety
30 ft x 40 ft 5 mil Tarp, Blue, Polyethylene
Mfr # BT-3040-X
Zoro # G207986630
product price: $58.49
/ea
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 30 ft
- Tarp Finished Width 40 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BT-3040-X
- Zoro # G207986630
- UPC # 812412032223
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 30 ft x 40 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 40 ft |
Details
Material | Polyethylene |
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV PIGTAILS RV Pigtails 40047 7-Way Pigtails Fold Down&Pop-Up Campers-52" (40047)
- GRILL MARK Cast Iron Griddle 16.75 in. L X 9.5 in. W 1 pk (08103ACE)
- OREGON Lawn Mower Blade, 21" for Honda 72531-VH7-000 (Top) (491-643)
- MIDWEST RAKE Lute/Rake, 36", 66" Aluminum Handle (56935GRA)
- XPOSE SAFETY 5 ft x 7 ft 5 mil Tarp, Brown, Polyethylene (BRT-57-X)
- XPOSE SAFETY 8 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-812-X)
- XPOSE SAFETY 30 ft x 50 ft 5 mil Tarp, Brown, Polyethylene (BRT-3050-X)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1620-X)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-1015-X)
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2020-X-A)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-68-X-N)
- Xpose Safety Tarps