Shop All Tarps
Xpose Safety
30 ft x 40 ft Heavy Duty Tarp, Black
Mfr # BMT-3040-X
Zoro # G507986880
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 30 ft
- Tarp Finished Width 40 ft
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BMT-3040-X
- Zoro # G507986880
- UPC # 810054452904
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 30 ft x 40 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 40 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wheelbarrow, Steel, 8 cu. ft., 2 Pneumatic (20KP46)
- STENS Ignition Switch For Ariens 991085, 991086 And 991087 Model Zero-Turn Mowers 04331700 Tractor (430-822)
- ZORO SELECT 15 ft 2 in x 19 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (4VZ57)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x12, Anthracite (EG1412AN)
- XPOSE SAFETY 12 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1230-A)
- XPOSE SAFETY 12 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1220-X)
- XPOSE SAFETY 18 ft x 24 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1824-A)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-1015-X)
- XPOSE SAFETY 18 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1824-X-A)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-812)
- ERICKSON 5 Mil Tarp, Camoflauge, Poylethelene Weave (57004)
- Xpose Safety Tarps