Shop All Marking and Warning Tapes
Xpose Safety
3 in x 1000' Danger Tape, 12PK
Mfr # PDT-12-X-S
Zoro # G807986894
product price: $69.15
/pk 12, $5.76/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Visibility Yellow
- Background Color Red
- Length 1000'
- Width 3"
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # PDT-12-X-S
- Zoro # G807986894
- UPC # 812412039703
- Country of Origin China
- Category Marking and Warning Tapes
Dimensions
Length | 1000' |
Width | 3" |
Details
Color | High Visibility Yellow |
Background Color | Red |
Item - Anti-Slip Tapes | Danger Tape |
Material | Vinyl |
Description
Bring an extra layer of safety and security to construction sites, hazardous materials and restricted areas with industrial grade 'CAUTION' tape from Xpose Safety. This vibrant high-vis tape is designed to warn and mark off dangerous or secured areas indoors and outdoors in all environmental conditions.PRODUCT FEATURES:2 Rolls - High Visibility Yellow TapeBold Black 'DANGER' LetteringResists Tearing and SaggingAll-Weather ResilienceMade from Vinyl3 Inches WideEach 1000' Roll = 62,500' Sq. Ft. Perimeter x2Wrap, tie or tack this tape up to create barriers and barricades around important areas. An essential safety tool for contractors, utility and maintenance workers, road and construction crews, first responders and people working in public safety. Large, black block lettering on a yellow background provides strong, dramatic contrast that is clearly visible from a distance.WON'T BREAK DOWNXpose Safety caution tape is designed to take a beating and keep on going. Durable vinyl material is made to be pummeled by wind, rain, snow and scorching sunlight without ripping or sagging out of place.EASY TO USEAt the same time, the tape is easy to manipulate and tear by hand as you go about establishing your perimeter.AUTHENTIC CAUTION TAPEPurchase the real deal for your next themed event! Caution tape is the perfect prop for Halloween, CSI decorations, murder mystery parties, science-themed birthday parties and more. Overcome workplace hazards and dangerous job site challenges with the reliable safety and security of Xpose Safety products!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL ( 10 ), 100 PK, Blue (7500PFXL)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 2-21/32D (STI-13020NB)
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- XPOSE SAFETY Industrial Grade Caution Tape, High-Vis Yellow, All-Weather Vinyl, 3 in Wide, 1000 ft. Long, 2 Pack (PCT-2-X-S)
- XPOSE SAFETY 3 in x 1000' Caution Tape, 12PK (PCT-12-X-S)
- XPOSE SAFETY 3 in x 1000' Danger Tape, 2PK (PDT-2-X-S)
- MIGHTY LINE Marking Tape, Roll, 4In W, 100 ft. L (4RYLUMCTR)
- 5S SUPPLIES StripeMark Heavy Duty Industrial Floor Marking Tape 2 inch x 100 ft Black (SM-BLACK-2)
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Green, 25PK (VSC-SQUARE-GREEN)
- ROLL PRODUCTS Biohazard Warning Tape Contaminated (142-0005)
- Xpose Safety Marking and Warning Tapes