Shop All Tarps
Xpose Safety
24 ft x 36 ft 5 mil Tarp, Brown, Polyethylene
Mfr # BRT-2436-X
Zoro # G707986857
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 24 ft
- Tarp Finished Width 36 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BRT-2436-X
- Zoro # G707986857
- UPC # 812412033305
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 24 ft x 36 ft |
Tarp Finished Length | 24 ft |
Tarp Finished Width | 36 ft |
Details
Material | Polyethylene |
Color | Brown |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Blade Adapter 400-489 For Mtd 948-0365 (400-489)
- ROBLINE Waxed Tackle Yarn - 0.8mm x 40M - Red (TYN-08RSP)
- FIMCO Nozzle Clamp, 1" (5277923)
- BIRD-B-GONE Stainless Steel Bird Spikes (GPL2001-5-10)
- XPOSE SAFETY 10 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-1012-X)
- XPOSE SAFETY 50 ft x 100 ft 5 mil Tarp, Blue, Polyethylene (BT-50100-X)
- XPOSE SAFETY 20 ft x 25 ft 5 mil Tarp, Brown, Polyethylene (BRT-2025-X)
- XPOSE SAFETY 9 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-912-X-A)
- XPOSE SAFETY 8 ft x 10 ft 5 mil Tarp, Blue, Polyethylene (BT-810-A)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1012-X-A)
- GLOBAL INDUSTRIAL 20 ft x 16 in Light Duty 5 Tarp, Blue, Polyethylene (298552)
- Xpose Safety Tarps