Shop All Tarps
Xpose Safety
20 ft x 30 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene
Mfr # STH-2030-X
Zoro # G007986960
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
- Tarp Finished Width 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # STH-2030-X
- Zoro # G007986960
- UPC # 812412031783
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 30 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 30 ft |
Details
Material | Polyethylene |
Color | Silver/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Thickness | 10 mil |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND GROUP BY VALTERRA Diamond Group By Valterra Products DG71202VP Bulb Replacement RV Bulb 1383 R12 Bay - Frosted (DG71202VP)
- JACKS IMPORTS Apple Gag Bit (1032)
- A & I PRODUCTS BLADE-MOWER, XHT, 16-1/8", 3/4 1.2" x2" x16" (A-B1SP2902)
- BRIGGS & STRATTON Air filter (73111GS)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1620-X)
- XPOSE SAFETY 25 ft x 40 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-2540-X)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1220-X)
- XPOSE SAFETY 10 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1020-X)
- XPOSE SAFETY 6 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-630-X-A)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-1010-X)
- ZORO SELECT 7 ft 6 in x 15 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (5WTT3)
- Xpose Safety Tarps