Shop All Tarps
Xpose Safety
20 ft x 20 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene
Mfr # MTGB-2020-X
Zoro # G607986704
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
- Tarp Finished Width 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # MTGB-2020-X
- Zoro # G607986704
- UPC # 812412034098
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Green/Black |
Material | Polyethylene |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Thickness | 10 mil |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XERO Hose Orange 100 Foot (209-25-32)
- CHAMPION SPORTS Home Plate, 12 lb., Rubber (85)
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, K095 Bar Mnt, 18" (180VXLHK095)
- JED POOL TOOLS SKIMMER BASKET8.5X5.5"" (46-1096CA)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1020-X)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1216-X)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-3050-X)
- XPOSE SAFETY 10 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-1020-A)
- XPOSE SAFETY 8 ft x 15 ft 5 mil Tarp, Brown, Polyethylene (BRT-815-X)
- XPOSE SAFETY 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-812-X)
- 2W INTERNATIONAL Sun Screen Fabric 75% 6x20 (BM75-0620)
- Xpose Safety Tarps