Shop All Tarps
Xpose Safety
20 ft x 20 ft Heavy Duty Tarp, Black
Mfr # BMT-2020-X
Zoro # G507986552
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 20 ft
- Tarp Finished Width 20 ft
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BMT-2020-X
- Zoro # G507986552
- UPC # 810054452850
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 20 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Blue/Red) (475884FHW)
- CHAPIN Premium Steel Wand H&G (6-8133)
- VALLEY INDUSTRIES VALLEY INDUSTRIES SG-4507F-CB Compression, Spot Spray Gun with #18 Orifice (SG-4507F-CB)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 24 in Blade Width (PRO24 2PK)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty Tarp, Black (BMT-810-X)
- XPOSE SAFETY 8 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-812-X)
- XPOSE SAFETY 10 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-1020-A)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1216-A-X)
- XPOSE SAFETY 24 ft x 36 ft 5 mil Tarp, Brown, Polyethylene (BRT-2436-X)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1220-X)
- PROTARP 24 ft x 30 ft Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-102-24X30)
- Xpose Safety Tarps