Shop All Tarps
Xpose Safety
18 ft x 24 ft Heavy Duty 10 mil Tarp, Black/Green, Polyethylene
Mfr # MTGB-1824-X
Zoro # G107986617
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 18 ft
- Tarp Finished Width 24 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # MTGB-1824-X
- Zoro # G107986617
- UPC # 812412034081
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 18 ft x 24 ft |
Tarp Finished Length | 18 ft |
Tarp Finished Width | 24 ft |
Details
Material | Polyethylene |
Color | Black/Green |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Thickness | 10 mil |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON SPRING-GOVERNOR LINK (691538)
- KRAFT TOOL Dirt Tamper, 8"x8 (CC925)
- BLACKSTONE 2 Burner Natural Gas/Propane Outdoor Griddle with Hood Black (2311)
- BE PRESSURE SUPPLY Optional #3.5 Nozzle Set (85.210.035BEP)
- XPOSE SAFETY 30 ft x 30 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-3030-X)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-810-X)
- XPOSE SAFETY 40 ft x 40 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-4040-X)
- XPOSE SAFETY 8 ft x 12 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-812-X)
- XPOSE SAFETY 8 ft x 15 ft 5 mil Tarp, Blue, Polyethylene (BT-815-A)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1012-X)
- CORE TARPS 30 ft x 50 ft Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-601-30X50)
- Xpose Safety Tarps