Shop All Tarps
Xpose Safety
18 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene
Mfr # WHD-1824-X-A
Zoro # G507986576
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Polyethylene
- Tarp Material Polyethylene
- Thickness 12 Mil
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # WHD-1824-X-A
- Zoro # G507986576
- UPC # 743541451053
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 18 ft x 24 ft |
Tarp Finished Length | 18 ft |
Tarp Finished Width | 24 ft |
Details
Color | White |
Material | Polyethylene |
Tarp Material | Polyethylene |
Thickness | 12 Mil |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Aluminum |
Grommet Spacing | 18 in |
Description
Keep everything you own safe with Xpose Safety! Our extra heavy duty white poly tarps will be a much needed addition to your home or business for all sorts of safety and general protection necessities. With our tarps you will rest easy knowing your equipment and belongings are safeguarded from inclement weather and other hazards that can damage your precious items.PRODUCT FEATURESMade with High Quality Polyethylene Material12 Mil ThickWater, Weather, and Tear ResistantReinforced Poly Rope Sewn-InUV Treated for Guarding Against SunAluminum Grommets Every 18 Inches and On Each CornerProvides Great Coverage for Cars, Benches, Pools, Heavy Equipment and Machinery and MoreXpose Safety Tarps run true to size.HIGH QUALITY COVERAGEXpose Safety tarps are made with the highest quality polyethylene, which is a form of plastic that is extremely strong and heavy duty. It is lightweight yet durable simultaneously which is an excellent quality - 12 mil thickness means it is crafted to be extremely durable. Works amazingly well in the outdoors - backyards, gardens, patios, lawns, roofs, construction sites and more! Keep your vehicles, benches, tables, grills, and other belongings safe from harsh weather conditions when heavy rain and blizzards come around. grommets on the edges every 18 inches so you can easily tie it down on a surface.With Xpose Safety, you're getting top quality, high grade products that are made to provide the most satisfaction possible. Our tarps will deliver you with great coverage on any occasion so you and your items stay safe and secure! Get yours today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Electronic Fly Killer Sconce, 40 W, Cream (FC4400)
- LOGO BRANDS NC State 7ft Snowman Yard Inflatable (186-100-SM)
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G12x25)
- DB ELECTRICAL 81395BH Rotary Cutter Blade for Bush Hog 5' Cutters Razorback RZ60 (3013-8214)
- XPOSE SAFETY 9 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-912-X-A)
- XPOSE SAFETY 7 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-720-X-A)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1015-A-X)
- XPOSE SAFETY 5 ft x 7 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-57-X)
- XPOSE SAFETY 40 ft x 60 ft 5 mil Tarp, Brown, Polyethylene (BRT-4060-X)
- XPOSE SAFETY 50 ft x 100 ft 5 mil Tarp, Blue, Polyethylene (BT-50100-X)
- THE BRUSH MAN 40 ft x 60 ft Tarp, Blue (TARP 40X60BLU)
- Xpose Safety Tarps