Shop All Tarps
Xpose Safety
15 ft x 30 ft 5 mil Tarp, Blue, Polyethylene
Mfr # BT-1530-A
Zoro # G607986834
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 15 ft
- Tarp Finished Width 30 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BT-1530-A
- Zoro # G607986834
- UPC # 812412032100
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 15 ft x 30 ft |
Tarp Finished Length | 15 ft |
Tarp Finished Width | 30 ft |
Details
Material | Polyethylene |
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM NOZZLE SPRY ONETCH ASST (10-14510)
- A & I PRODUCTS BLADE-MOWER, XHT, 28", 1-1/16", HL 28" x2.75" x0.29" (A-B1SN3004)
- SUNCAST 7" Ice Chopper/Snow Scraper with D-Grip Handle (SSD5500)
- AFTERMARKET Rubber Gear Shift Boot (A26956)
- XPOSE SAFETY 20 ft x 25 ft 5 mil Tarp, Brown, Polyethylene (BRT-2025-X)
- XPOSE SAFETY 12 ft x 18 ft 5 mil Tarp, Blue, Polyethylene (BT-1218-X)
- XPOSE SAFETY 30 ft x 40 ft 5 mil Tarp, Brown, Polyethylene (BRT-3040-X)
- XPOSE SAFETY 30 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-3040-X)
- XPOSE SAFETY 5 ft x 7 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-57-X)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1012-X)
- TARPCO SAFETY 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 14 Mil Tarp, Brown/Black, Polyethylene (TS-102-12X16)
- Xpose Safety Tarps