Shop All Tarps
Xpose Safety
15 ft x 25 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene
Mfr # STH-1525-X
Zoro # G507986804
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 15 ft
- Tarp Finished Width 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # STH-1525-X
- Zoro # G507986804
- UPC # 812412039833
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 15 ft x 25 ft |
Tarp Finished Length | 15 ft |
Tarp Finished Width | 25 ft |
Details
Color | Silver/Black |
Material | Polyethylene |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Thickness | 10 mil |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN0)
- AFTERMARKET One New Heavy Duty Skid Shoe Fits Polaris ATV & UTV Models Sportsman ACE Ranger (2873423)
- MTD Bump Knob-Non Brus (49MA066P953)
- DIXON Garden Repair Fitting, 5/8"Barb x3/4"GHT (5901012SS)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1012-X)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-2030-X)
- XPOSE SAFETY 40 ft x 40 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-4040-X)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1015-A-X)
- XPOSE SAFETY 10 ft x 16 ft 5 mil Tarp, Brown, Polyethylene (BRT-1016-X)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-4060-X)
- XPOSE SAFETY 7 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-730-X-A)
- Xpose Safety Tarps