Shop All Tarps
Xpose Safety
12 ft x 50 ft Heavy Duty Tarp, Black
Mfr # BMT-1250-X
Zoro # G607986728
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 12 ft
- Tarp Finished Width 50 ft
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # BMT-1250-X
- Zoro # G607986728
- UPC # 812412031486
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 50 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 50 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 100 lb. capacity Salt Spreader (82500B)
- OREGON Carburetor, TECUMSEH 640065A (50-654)
- FLOWZONE Bottom Wand Holster (Green) (FZRAEK)
- STENS Overseeder Blade Set 373-100 For Classen 100310 (373-100)
- XPOSE SAFETY 8 ft x 16 ft Heavy Duty Tarp, Black (BMT-816-X)
- XPOSE SAFETY 12 ft x 14 ft Heavy Duty Tarp, Black (BMT-1214-X)
- XPOSE SAFETY 4 ft x 10 ft Heavy Duty Tarp, Black (BMT-410-X)
- XPOSE SAFETY 15 ft x 20 ft 5 mil Tarp, Blue, Polyethylene (BT-1520-A)
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-810-X-A)
- XPOSE SAFETY 25 ft x 45 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2545-A)
- TARPS NOW 5 ft x 5 ft Heavy Duty 30 Mil Tarp, Clear, Clear PVC, Mildew Resistant, Waterproof, UV Resistant (FS-CV30-0505)
- Xpose Safety Tarps