Shop All Tarps
Xpose Safety
12 ft x 25 ft 5 mil Tarp, Blue, Polyethylene
Mfr # BT-1225-A
Zoro # G807986757
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 12 ft
- Tarp Finished Width 25 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BT-1225-A
- Zoro # G807986757
- UPC # 812412032070
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 25 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 25 ft |
Details
Color | Blue |
Material | Polyethylene |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLES Sun Meats Bird Seed 20# (SM20)
- ECHO Blower/Mulching Vacuum, Gas, 391 CFM (ES-250AA)
- LOGO BRANDS Wisconsin 9 x 9 Side Panel (244-48)
- CHAPIN Sprayr 1Gal Tri-Poxy Mtl (1180)
- XPOSE SAFETY 18 ft x 24 ft 5 mil Tarp, Blue, Polyethylene (BT-1824-A)
- XPOSE SAFETY 10 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1020-X)
- XPOSE SAFETY 10 ft x 12 ft 5 mil Tarp, Blue, Polyethylene (BT-1012-X)
- XPOSE SAFETY 12 ft x 12 ft Tarp, Blue, Polyethylene (BT-1212-A)
- XPOSE SAFETY 7 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-710-X-N)
- XPOSE SAFETY 50 ft x 100 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-50100-X)
- PROTARP 12 ft x 25 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-12X25)
- Xpose Safety Tarps