Shop All Tarps
Xpose Safety
12 ft x 20 ft 5 mil Tarp, Brown, Polyethylene
Mfr # BRT-1220-X
Zoro # G507986668
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 12 ft
- Tarp Finished Width 20 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BRT-1220-X
- Zoro # G507986668
- UPC # 812412033220
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 20 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 20 ft |
Details
Color | Brown |
Material | Polyethylene |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Flower Power Design Street Chrome Pocklet Lighter (48579)
- B&B CHARCOAL Wood Chip Apple 180 Cuin (00125)
- STENS Psi Pressure Washer Nozzle Shop Pack For General Pump Shc25030Q And Lower 2,500 (758-061)
- BULLY TOOLS Pro Shingle Shovel, 10 ga. Steel Blade, Fiberglass Handle (91110)
- XPOSE SAFETY 6 ft x 8 ft 5 mil Tarp, Blue, Polyethylene (BT-68)
- XPOSE SAFETY 30 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-3030-X)
- XPOSE SAFETY 12 ft x 22 ft 5 mil Tarp, Blue, Polyethylene (BT-1222-X)
- XPOSE SAFETY 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3030-X-A)
- XPOSE SAFETY 18 ft x 24 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1824-X)
- XPOSE SAFETY 40 ft x 60 ft 5 mil Tarp, Blue, Polyethylene (BT-4060-X)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 5.1 Mil Tarp, Brown/Black, Polyethylene (3ZRU8)
- Xpose Safety Tarps