Shop All Tarps
Xpose Safety
12 ft x 18 ft Heavy Duty Tarp, Black
Mfr # BMT-1218-X
Zoro # G607987039
original price:
$64.89
10% off
new price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 12 ft
- Tarp Finished Width 18 ft
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BMT-1218-X
- Zoro # G607987039
- UPC # 812412031431
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 18 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 18 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Rodenticide, Chunks, Bromadiolone, 19.3 lb. (716-S)
- ZORO SELECT Snow Fence, 4ft. H, 50 ft. L, Green (33L956)
- PLANO Molding Water Resistant Ammo Can Filed Box, 11-5/8L x 5-1/8W x 7-1/8H, Green (131200)
- ILC Replacement For EZGO CUSHMAN TEXTRON AC19AH142L2X (AC19A-H142-L-2X)
- XPOSE SAFETY 7 ft x 18 ft Heavy Duty Tarp, Black (BMT-718-X)
- XPOSE SAFETY 12 ft x 52 ft Heavy Duty Tarp, Black (BMT-1252-X)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- XPOSE SAFETY 20 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2024-X-A)
- XPOSE SAFETY 4 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-420-A)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3040-X-A)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-10X20)
- Xpose Safety Tarps