Shop All Tarps
Xpose Safety
12 ft x 16 ft 5 mil Tarp, Brown, Polyethylene
Mfr # BRT-1216-X
Zoro # G107986587
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 12 ft
- Tarp Finished Width 16 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # BRT-1216-X
- Zoro # G107986587
- UPC # 812412033213
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 16 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 16 ft |
Details
Color | Brown |
Material | Polyethylene |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALHOMA Valhoma Draft Horse Extra Wide Halter RED (1991-RE)
- ECHO Bed Redefiner, Cutting 2-1/2" D, 2 Stroke (BRD-2620)
- EARTHWISE 21-Inch Leaf & Grass Push Lawn Sweeper (LSW70021)
- OXYCLONE PRO Series 20 Site Cloning Syst (OX20SYS)
- XPOSE SAFETY 24 ft x 36 ft 5 mil Tarp, Blue, Polyethylene (BT-2436-X)
- XPOSE SAFETY 25 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-2540-X)
- XPOSE SAFETY 20 ft x 25 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-2025-X)
- XPOSE SAFETY 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1040-X-A)
- XPOSE SAFETY 20 ft x 25 ft 5 mil Tarp, Blue, Polyethylene (BT-2025-X)
- XPOSE SAFETY 20 ft x 25 ft 5 mil Tarp, Brown, Polyethylene (BRT-2025-X)
- PROTARP 12 ft x 12 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-12X12)
- Xpose Safety Tarps