Xpose Safety

12 ft x 14 ft 5 mil Tarp, Blue, Polyethylene


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Material Polyethylene
  • Tarp Material Polyethylene
  • Tarp Finished Length 12 ft
  • Tarp Finished Width 14 ft
  • Thickness 5 mil
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Xpose Safety
  • MFR # BT-1214-X
  • Zoro # G707986581
  • UPC #
    812412032025
  • Country of Origin China
  • Category Tarps

Dimensions

Finished Size 12 ft x 14 ft
Tarp Finished Length 12 ft
Tarp Finished Width 14 ft

Details

Material Polyethylene
Color Blue
Tarp Material Polyethylene
Item Tarp
Thickness 5 mil
Grommet Material Aluminum

Description

PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.