Shop All Tarps
Xpose Safety
12 ft x 12 ft 5 mil Tarp, Blue, Polyethylene
Mfr # BT-1212-A
Zoro # G407986669
original price:
$6.99
10% off
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 12 ft
- Tarp Finished Width 12 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # BT-1212-A
- Zoro # G407986669
- UPC # 812412032018
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 12 ft x 12 ft |
Tarp Finished Length | 12 ft |
Tarp Finished Width | 12 ft |
Details
Material | Polyethylene |
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE Yellow Jacket Attractant 0.44 oz (YJTC-DB9)
- WRAP-IT SUPER STRCH WRAP BLK 6PK (706-928B)
- UNDERHILL Underhill 5/8" Hose Diameter Brass Female Mender with Clamp (HR-58F)
- AFTERMARKET RE529390 Injector Fits John Deere 244J 304J 318D 319D 320D 323D 324J 326D 4520 4 (FSJ10-0099)
- XPOSE SAFETY 10 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1020-X)
- XPOSE SAFETY 20 ft x 30 ft 5 mil Tarp, Brown, Polyethylene (BRT-2030-X)
- XPOSE SAFETY 40 ft x 60 ft 5 mil Tarp, Blue, Polyethylene (BT-4060-X)
- XPOSE SAFETY 30 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3030-X-A)
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-1530-A)
- XPOSE SAFETY 12 ft x 25 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1225-X)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-12X20)
- Xpose Safety Tarps