Shop All Tarps
Xpose Safety
100 ft x 100 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene
Mfr # STH-100100-X
Zoro # G407986751
product price: $771.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$771.99
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 100 ft
- Tarp Finished Width 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # STH-100100-X
- Zoro # G407986751
- UPC # 812412031875
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 100 ft x 100 ft |
Tarp Finished Length | 100 ft |
Tarp Finished Width | 100 ft |
Details
Material | Polyethylene |
Color | Silver/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Thickness | 10 mil |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 1440DP3CHR Inland Series Reduced Glare White All-Round Navigation Pole Light - 30" (1440DP3CHR)
- AMERICAN FIRE GLASS 30 in Triple-Ring Stainless Steel Burner with a 3/4 in Inlet (SS-FR-30)
- FISKARS Fiskars Consumer Prod Inc 751110-1001 36 in. Handle Maul; 8 lbs. (202305)
- REMCO #3 Industrial Square Point Shovel, Plastic Blade, 36 in L Black ABS Plastic Handle (6880EBG)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2030-X)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Black (BMT-1012-X)
- XPOSE SAFETY 16 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1620-X)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-2040-A)
- XPOSE SAFETY 15 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1520-X)
- XPOSE SAFETY 30 ft x 40 ft 5 mil Tarp, Blue, Polyethylene (BT-3040-X)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 14 Mil Tarp, Blue, Polyethylene (TS-105-10X12)
- Xpose Safety Tarps