Shop All Tarps
Xpose Safety
10 ft x 26 ft Heavy Duty Tarp, Black
Mfr # BMT-1026-X
Zoro # G507986927
product price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
- Tarp Finished Width 26 ft
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BMT-1026-X
- Zoro # G507986927
- UPC # 810054453413
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 26 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 26 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Spring Hinge, Steel, 75.0 lb. Load Cap. (2060R4X4SPRINGDOORHINGE32DSTS)
- VALLEY FORGE American Flag 60" H X 96" W (US5PN)
- OREGON Lawn Mower Blade, 20-7/8" for John Deere (791-587)
- XPOSE SAFETY 7 ft x 10 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-710-X)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Black (BMT-1012-X)
- XPOSE SAFETY 20 ft x 35 ft 5 mil Tarp, Blue, Polyethylene (BT-2035-X)
- XPOSE SAFETY 5 ft x 8 ft 5 mil Tarp, Blue, Polyethylene (BT-57-A)
- XPOSE SAFETY 20 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2030-X-A)
- XPOSE SAFETY 24 ft x 36 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2436-X-A)
- XPOSE SAFETY 18 ft x 24 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1824-X-A)
- MAURITZON 4 ft x 6 ft 20 Tarp, Tan (CTW-10-01-0406-Tan)
- Xpose Safety Tarps