Shop All Tarps
Xpose Safety
10 ft x 20 ft 5 mil Tarp, Blue, Polyethylene
Mfr # BT-1020-A
Zoro # G707987045
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 10 ft
- Tarp Finished Width 20 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BT-1020-A
- Zoro # G707987045
- UPC # 812412031998
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Color | Blue |
Material | Polyethylene |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Grinding Wheel 700-102 For Efco 5 3/4" X 1/8" X 22Mm Box Of 5 (700-102)
- NATURE SPRING 1912 Nature Spring | Skidding Tongs with Ring | 16 Inch | Red (486530HOT)
- OREGON Recoil Starter Assembly (31-075)
- ULTIMATE FERTILIZER CO, THE 5M All Seasonfertilizer (121)
- XPOSE SAFETY 15 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-1530-A)
- XPOSE SAFETY 8 ft x 12 ft 5 mil Tarp, Blue, Polyethylene (BT-812-X)
- XPOSE SAFETY 24 ft x 36 ft 5 mil Tarp, Blue, Polyethylene (BT-2436-X)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1620-A)
- XPOSE SAFETY 10 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-1012-X)
- XPOSE SAFETY 8 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-812-X)
- TARPCO SAFETY 60 ft L x 0.5 mm H x 30 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-30X60)
- Xpose Safety Tarps