Shop All Tarps
Xpose Safety
10 ft x 20 ft Heavy Duty Tarp, Black
Mfr # BMT-1020-X
Zoro # G707986840
original price:
$55.79
5% off
new price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
- Tarp Finished Width 20 ft
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BMT-1020-X
- Zoro # G707986840
- UPC # 810054452843
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 20 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 20 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB Aerator Knife (24924)
- HIGH PEAK OUTDOORS High Peak Outdoors HPERXL Hyperlight Extreme 2 Person Tent Dark Green - Extra Large (HPERXL)
- RAPALA X-Rap® Magnum® 15 Hot Head (XRMAG15HH)
- SCEPTER Water Container, 5 gal Capacity, 18 51/64 in H, 13 45/64 in L, 6 51/64 in W, Green (06664)
- XPOSE SAFETY 30 ft x 50 ft 5 mil Tarp, Brown, Polyethylene (BRT-3050-X)
- XPOSE SAFETY 15 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1520-X-A)
- XPOSE SAFETY 8 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-88-X)
- XPOSE SAFETY 16 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1620-X)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1015-X)
- XPOSE SAFETY 40 ft x 60 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-4060-X)
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0608)
- Xpose Safety Tarps