Shop All Tarps
Xpose Safety
10 ft x 18 ft 5 mil Tarp, Blue, Polyethylene
Mfr # BT-1018-X
Zoro # G707987007
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 10 ft
- Tarp Finished Width 18 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # BT-1018-X
- Zoro # G707987007
- UPC # 812412031981
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 18 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 18 ft |
Details
Material | Polyethylene |
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
PolyethyleneHIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our blue tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, and UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bearing-Sleeve (941-0401)
- JACKSON PROFESSIONAL TOOLS 18 Steel Blade Combo Snow Shovel W/ Wood D-Grip Handle (1640700)
- FLASH FURNITURE White Steel Patio Arm Chair with Round Back (CO-3-WH-GG)
- VENTLINE Ventline V2111-13 Lockable Outside Damper - Polar White (V2111-13)
- XPOSE SAFETY 10 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1020-X)
- XPOSE SAFETY 100 ft x 100 ft 5 mil Tarp, Blue, Polyethylene (BT-100100-X)
- XPOSE SAFETY 20 ft x 30 ft 5 mil Tarp, Brown, Polyethylene (BRT-2030-X)
- XPOSE SAFETY 20 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-2030-A)
- XPOSE SAFETY 12 ft x 25 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1225-X)
- XPOSE SAFETY 6 ft x 8 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-68-X-N)
- CORE TARPS 24 ft x 30 ft Heavy Duty 20 Mil Tarp, Maroon, Polyethylene (CT-707-24X30)
- Xpose Safety Tarps