Shop All Tarps
Xpose Safety
10 ft x 18 ft Heavy Duty Tarp, Black
Mfr # BMT-1018-X
Zoro # G007986618
original price:
$52.19
9% off
new price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
- Tarp Finished Width 18 ft
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BMT-1018-X
- Zoro # G007986618
- UPC # 812412031394
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 18 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 18 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Heavy-Duty 7-Pattern Pistol Grip Garden Hose Nozzle (NFZG67-E)
- HAWKEYE FishTrax Adjustable Mounting Bracket w/Suction Cup (ACC-FF-1567)
- AMS Auger, Dutch, Dia 2 In, 5/8 In Thread (400.61)
- NATURE SPRING Set of 2 Owl Statue Yard Decor, Solar Outdoor LED Light, Battery Operated Statue for Garden, Patio (113499LQB)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- XPOSE SAFETY 8 ft x 16 ft Heavy Duty Tarp, Black (BMT-816-X)
- XPOSE SAFETY 12 ft x 50 ft Heavy Duty Tarp, Black (BMT-1250-X)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1015-X)
- XPOSE SAFETY 20 ft x 40 ft 5 mil Tarp, Brown, Polyethylene (BRT-2040-X)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-810)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 8 Mil Tarp, Brown/Black, Polyethylene (CT-402-12X16)
- Xpose Safety Tarps