Shop All Tarps
Xpose Safety
10 ft x 16 ft Heavy Duty Tarp, Black
Mfr # BMT-1016-X
Zoro # G107986709
original price:
$47.79
10% off
new price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
- Tarp Finished Width 16 ft
- Grommet Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BMT-1016-X
- Zoro # G107986709
- UPC # 812412031387
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 16 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 16 ft |
Details
Color | Black |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Material | Brass |
Description
FOR SHADE, SHELTER and PROTECTION: Ideal for a canopy shade, shelter or to cover loads on dump trucks. Create a strong fence or simply cover equipment. They offer 60% shade and allow for free air flow.HEAVY DUTY PROTECTION: These black truck tarps are made with industrial grade strength materials, reinforced corners and double stitched polypropylene hems for the ultimate in long lasting durability.REINFORCED GROMMETS: Make sure your tarpaulin is tied down to their maximum capacity using the solid brass grommets every 2 feet on along the sides and on each of the reinforced corners of the tarp.WEATHER RESISTANT: Don't fear horrendous weather and potential tearing! These mesh tarps are designed to withstand all sorts of heavy wind without ripping or breaking.WIDE RANGE OF COVERAGE SIZES: This heavy duty shade tarp comes in 14 sizes to suit your specific needs and requirements, from home to commercial use. Sizes range from 8' x 10' to as large as 12' x 50'. FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Starter Rope Grip (281434S)
- PATIOPLUS Red Squirrels Flag Garden Size (PA2556510)
- TRUE TEMPER WHEELBARRW STEEL BLK 4CF (S4U30)
- NYLGLO Connecticut State Flag, 3x5 Ft (140760)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty Tarp, Black (BMT-2040-X)
- XPOSE SAFETY 16 ft x 24 ft Heavy Duty Tarp, Black (BMT-1624-X)
- XPOSE SAFETY 12 ft x 14 ft Heavy Duty Tarp, Black (BMT-1214-X)
- XPOSE SAFETY 20 ft x 30 ft 5 mil Tarp, Blue, Polyethylene (BT-2030-A)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3050-X)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Black (BMT-1220-X)
- KOTAP 10 ft x 12 ft Super Duty Tarp, Silver, Plastic (TRS1012)
- Xpose Safety Tarps