Shop All Tarps
Xpose Safety
10 ft x 15 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene
Mfr # STH-1015-X
Zoro # G907986633
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
- Tarp Finished Width 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # STH-1015-X
- Zoro # G907986633
- UPC # 812412039987
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 15 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 15 ft |
Details
Material | Polyethylene |
Color | Silver/Black |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Thickness | 10 mil |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Belt, MWR DECK/ HYDRO TRANS 1/2 X 92-1/4 (175-106)
- REMCO Remco Qts-556 Fitting 3/4"Qa X 1/2" Strait MSPT Threaded (QTS-556)
- ILC Replacement For Ezgo / Cushman / Textron 2701273 (Ezgo / Cushman / Textron 2701273)
- MTD Impeller 9.4860 Dia (731-04218B)
- XPOSE SAFETY 16 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1620-X)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1012-X)
- XPOSE SAFETY 15 ft x 25 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1525-X)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Black (BMT-1012-X)
- XPOSE SAFETY 8 ft x 15 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-815)
- XPOSE SAFETY 24 ft x 54 ft Heavy Duty Tarp, Black (BMT-2454-X)
- PROTARP 30 ft x 40 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X40)
- Xpose Safety Tarps