Shop All Tarps
Xpose Safety
10 ft x 15 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene
Mfr # MTGB-1015-X
Zoro # G207986883
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Tarp Finished Length 10 ft
- Tarp Finished Width 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpose Safety
- MFR # MTGB-1015-X
- Zoro # G207986883
- UPC # 812412034005
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 15 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 15 ft |
Details
Color | Green/Black |
Material | Polyethylene |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Thickness | 10 mil |
Grommet Spacing | 18 in |
Description
HEAVY DUTY OUTDOOR TARP: This 10mil thick tarp is sure to endure the test of time. Made from premium polyethylene material for durability and strength.TOP NOTCH PROTECTION: Keep your equipment and stuff safe in severe weather. These weatherproof and waterproof covers keep rain, snow or wind at bay.SUN AND WATER PROTECTION: With UV blocking, these drop cloths protect your belongs from sun damage. They also protect from moisture, dust and more.GROMMETS FOR EASY TIE DOWN: About every 18 in of the edges are reinforced grommets for you to tie down the tarp to secure it almost anything.MULTIPLE SIZES AVAILABLE: These reversible black and silver tarpaulins come in 15 sizes, from 8 by 10 foot sheet, to a large cover as big as 100 feet square.FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON EZ Out T handle, 1/2" and 3/4", Steel (41250)
- SCOTTY 388 Gear Head Mount Kit (388-BK)
- FIMCO Sprayer Parts, Plastic/Steel (5163154)
- BOOK PUBLISHING CO Galvanized Steel Tub Round Outdoor Cooler (GR881870)
- XPOSE SAFETY 60 ft x 60 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-6060-X)
- XPOSE SAFETY 10 ft x 10 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-1010-X)
- XPOSE SAFETY 20 ft x 40 ft Heavy Duty Tarp, Green/Black, Polyethylene (MTGB-2040-X)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-810)
- XPOSE SAFETY 30 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-3040-X-A)
- XPOSE SAFETY 20 ft x 35 ft Heavy Duty Tarp, Silver/Black, Polyethylene (STH-2035-X)
- FOREMOST DRY TOP TARP CANVAS 8 ft x 10 ft Tarp, Olive (60810)
- Xpose Safety Tarps