Shop All Tarps
Xpose Safety
10 ft x 10 ft 5 mil Tarp, Brown, Polyethylene
Mfr # BRT-1010-X
Zoro # G907986886
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Finished Length 10 ft
- Tarp Finished Width 10 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpose Safety
- MFR # BRT-1010-X
- Zoro # G907986886
- UPC # 812412034241
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 10 ft x 10 ft |
Tarp Finished Length | 10 ft |
Tarp Finished Width | 10 ft |
Details
Material | Polyethylene |
Color | Brown |
Tarp Material | Polyethylene |
Item | Tarp |
Thickness | 5 mil |
Grommet Material | Aluminum |
Description
HIGH QUALITY: With 5 mil thick polyethylene, this lightweight tarpaulin can be used for almost anything; cover equipment and machinery, construction sites, painting or furniture covers.ULTIMATE PROTECTION: Protect your belongings against the forces of nature - during heavy rain and snow storms, our brown tarp will keep your stuff as undamaged and dry as possible.AMAZING VERSATILITY: Multiple sizes let you cover almost anything - cars, boats, motorcycles, grills, tables, benches, roofing and more! FINISHED SIZE: Xpose Safety Premium Tarps Run True to Size.ENHANCED REINFORCEMENT: For extra support, poly rope is sewn into the hem from end to end on all sides to defy tearing and deformation - boosted durability and security.ADDED RESISTANCES: aluminum grommets, shrink-proof, UV treated for to defend against the sun, are all added to make our tarps even stronger!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURRAY Idler Pulley - 2.75 (690409MA)
- AGRI-FAB 45 Gallon Tow Sprayer, Poly Resin Tank, 60 in Hose Length (45-0589)
- BRIGGS & STRATTON Dipstick Tube Seal (691032)
- MTD Air Filter (BS-799579)
- XPOSE SAFETY 100 ft x 100 ft Tarp, Blue, Polyethylene (BT-100100-X)
- XPOSE SAFETY 9 ft x 12 ft 5 mil Tarp, Brown, Polyethylene (BRT-912-X)
- XPOSE SAFETY 20 ft x 30 ft Tarp, Brown, Polyethylene (BRT-2030-X)
- XPOSE SAFETY 12 ft x 14 ft Heavy Duty Tarp, Black (BMT-1214-X)
- XPOSE SAFETY 24 ft x 36 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2436-X-A)
- XPOSE SAFETY 10 ft x 16 ft 5 mil Tarp, Blue, Polyethylene (BT-1016-X)
- FOREMOST TARP 12 ft x 24 ft Heavy Duty Tarp, Blue, Polyethylene (1224)
- Xpose Safety Tarps