Xpo

XPO X3667PCP SMOKE Gator Polarized Rimless Sunglasses - Matte Black - Smoke Lens


product price: $81.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Xpo
  • MFR # X3667PCP SMOKE
  • Zoro # G603912172
  • Country of Origin China
  • Category Sunglasses

Description

The frames are injection-molded exclusively from TR-90 a highly advanced nylon-based material that is uniquely formulated for strength flexibility and memory retention. Lightweight and extremely durable TR-90 withstands harsh elements without breaking down or losing its finish. The frames also has rubber nose pads & temple tips for additional comfort.The lenses are Polycarbonate plastic which is an extremely strong plastic that is often used in aircraft and motorcycle wind shields. It is also lightweight and extremely impact-resistant.Polarized lenses fight glare by minimizing the passage of undesirable light through to the eye. It works as a Venetian blind made of iodine crystals in parallel rows that permit only light directly reflected from a surface to pass through blocking all the array of light waves reflecting from reflective surfaces (such as water snow & the road). This lens provides sharper vision more vivid color reproduction & improved depth perception.It blocks 100 of harmful UVA and UVB rays. It also has Anti-Reflective coating which is a violet-colored coating on the back of a lens that prevents sunlight from coming in from behind and reflecting off the back of the lens into the eyes. This coating is most useful on water or snow. On the front of the lens it has a Flash Mirror coating for additional filtration.The Coppermax lens tint is a great contrast lens for driving & outdoor sporting activities such as cycling fishing motorcycling hunting shooting golfing etc.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.