Shop All Detectors & Scanners
Xplosens
Sorbent for Heavy Metals
Mfr # 8001
Zoro # G9325757
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Sorbent for Removal of Heavy Metals from Water
- Number of Tests 0
- Size 100 g
- Width 1 mm
- Shelf Life 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xplosens
- MFR # 8001
- Zoro # G9325757
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Size | 100 g |
Width | 1 mm |
Length | 3 mm |
Details
Item | Sorbent for Heavy Metals |
Description/Special Features | Sorbent for Removal of Heavy Metals from Water |
Number of Tests | 0 |
Shelf Life | 12 mo |
Operating Temp. Range | 0 Degrees to 50 Degrees C |
Form | Pellets |
Description
Sorbent for Heavy Metals, Description/Special Features Sorbent for Removal of Heavy Metals from Water, Operating Temp. Range 0 Degrees to 50 Degrees C, Form Pellets, Length 3mm, Width 1mm, Size 100g, Shelf Life 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLORE AUTOMOTIVE 12V 20/10/2A Battery Charger (4520)
- SICURIX ID Badge Holder Kit, Color Clear, PK20 (BAU 67665)
- DURABLE OFFICE PRODUCTS Adjustable Laptop Stand, For Laptops and (505123)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Centegix 6-FM-9 (ML9-12241524)
- XPLOSENS Peroxide Detection Test Strips, PK50 (3003)
- PYLE Secure Scan Handheld Metal Detector Wand Security Scanner (PMD38)
- BARSKA Metal Detector, Aluminum, LCD (BE11922)
- BARSKA Metal Detector, Aluminum, Analog (BE11638)
- TEKNETICS Teknetics DELTA-B Delta 4000 (DELTA-B)
- BOUNTY HUNTER Bounty Hunter CBAGW Nylon Metal Detector Carrying Bag (CBAGW)
- JIFFY J4REFILL 42MM PELLET, 25PK (J4REFILL/J4R25)
- Xplosens Detectors & Scanners