Shop All Detectors & Scanners
Xplosens
Peroxides Prevention Indicating Pellets
Mfr # 3002
Zoro # G9325732
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Indicating Pellets for Peroxide Prevention
- Number of Tests 0
- Treats Up To 8 L
- Width 1 mm
- Shelf Life 12 mo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xplosens
- MFR # 3002
- Zoro # G9325732
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Width | 1 mm |
Length | 3 mm |
Size | 80 g |
Details
Item | Peroxides Prevention Indicating Pellets |
Description/Special Features | Indicating Pellets for Peroxide Prevention |
Number of Tests | 0 |
Treats Up To | 8 L |
Shelf Life | 12 mo |
Operating Temp. Range | 0 Degrees to 50 Degrees C |
Form | Nanometric Pellets |
Description
Peroxides Prevention Indicating Pellets, Description/Special Features Indicating Pellets for Peroxide Prevention, Operating Temp. Range 0 Degrees to 50 Degrees C, Treats Up To 8L, Form Nanometric Pellets, Length 3mm, Width 1mm, Size 80g, Shelf Life 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-234k1-4u (RAM-234K1-4U RAM MOUNTS)
- ECO4LIFE 10 WIFI Picture Frame (CPF1026)
- INVID TECH IP Camera, 10W, Color (PAR-P5BIRA2812-LC)
- ICOM Antenna, 6" L, w/ Mfr. No. M88 (FAS59V)
- XPLOSENS Peroxide Detection Test Strips, PK50 (3003)
- BOUNTY HUNTER Gold Digger Metal Detector (GOLD)
- GARRETT METAL DETECTORS Hand-Held Pinpointing Metal Detector (1166020)
- GARRETT METAL DETECTORS Walk-Through Metal Detector, 80" L Inside (1171005)
- METAL DEFENDER Metal Detector, Walk-Through, Black (MD6-ADA)
- METAL DEFENDER Metal Detector, Walk-Through, Gray, 10 Hz (MD-1)
- BOUNTY HUNTER Tracker IV Metal Detector (TK4GWP1)
- Xplosens Detectors & Scanners