Shop All Detectors & Scanners
Xplosens
Peroxide Neutralization Reagent
Mfr # 3004
Zoro # G9325741
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Reagent Powder for Peroxide Neutralization
- Number of Tests 0
- Length 3 mm
- Shelf Life 12 mo
- Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xplosens
- MFR # 3004
- Zoro # G9325741
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Length | 3 mm |
Size | 50 g |
Width | 1 mm |
Details
Item | Peroxide Neutralization Reagent |
Description/Special Features | Reagent Powder for Peroxide Neutralization |
Number of Tests | 0 |
Shelf Life | 12 mo |
Form | Powder |
Operating Temp. Range | 0 Degrees to 50 Degrees C |
Treats Up To | 100 L |
Description
Peroxide Neutralization Reagent, Description/Special Features Reagent Powder for Peroxide Neutralziation, Operating Temp. Range 0 Degrees to 50 Degrees C, Treats Up To 100L, Form Powder, Length 3mm, Width 1mm, Size 50g, Shelf Life 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA ELECTRONICS Two Way Radio (RX680)
- MIGHTY MAX BATTERY 12V 9AH Replaces Battery for CyberPower RB1290 UPS - 8 Pack (ML9-12MP814912371125)
- ISOTUNES Free 2.0 True Wireless Bluetooth Earbuds (IT-74)
- CETIS Trimline Phone, White (205TMW (White))
- XPLOSENS Peroxide Detection Test Strips, PK50 (3003)
- BARSKA Metal Detector, Plastic, 2.3 lb. (BE12594)
- TEKNETICS Teknetics HEADT Headphones in Plastic (HEADT)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165900)
- PYLE Metal Detector Pinpoint / Handheld Pinpointer Locator (PMD58)
- GARRETT METAL DETECTORS Walk Through Metal Detector, 33 Zones, Gray, ADA (1168432)
- HONEYWELL DETECTOR PUMP WTR LK WH REUSBL (RWD21/A)
- Xplosens Detectors & Scanners