Shop All Detectors & Scanners
Xplosens
Detect Improvised Explosives
Mfr # 2001
Zoro # G3235537
Free Shipping & Returns
$1,032.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Description/Special Features Primary Improvised Explosive Compounds: TATP (Triacetone Triperoxide), HMTD (Hexamethylene Triperoxide Diamine), Other Peroxide Based Explosives Chlorate Based Explosives Sprengel Explosives
- Number of Tests 300+
- Width 1/4 in
- Operating Temp. Range 0 Degrees to 50 Degrees C
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xplosens
- MFR # 2001
- Zoro # G3235537
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Width | 1/4 in |
Length | 2 1/2 in |
Details
Item | Improvised Explosives Detector |
Description/Special Features | Primary Improvised Explosive Compounds: TATP (Triacetone Triperoxide), HMTD (Hexamethylene Triperoxide Diamine), Other Peroxide Based Explosives Chlorate Based Explosives Sprengel Explosives |
Number of Tests | 300+ |
Operating Temp. Range | 0 Degrees to 50 Degrees C |
Shelf Life | 12 mo |
Description
Improvised Explosives Detector, Description/Special Features Primary Improvised Explosive Compounds: TATP (Triacetone Triperoxide), HMTD (Hexamethylene Triperoxide Diamine), Other Peroxide Based Explosives Chlorate Based Explosives Sprengel Explosives, Number of Tests 300+, Operating Temp. Range 0 Degrees to 50 Degrees C, Length 2-1/2 In., Width 1/4 In., Shelf Life 12 mo.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® ADT 12V7AH 12V 7Ah Alarm Battery (ADT-)
- DANTONA Replacement Household Battery (ULA100AAAB)
- ALLEN TEL Handset Hanger-Vertical, Rear (AT540680)
- PROCOMM 4 in. 10W External CB Speaker - 10 ft. Cord (PR53839)
- XPLOSENS Peroxide Detection Test Strips, PK50 (3003)
- ZIRCON Metal Detector, Electronic, 6" Depth (71079)
- GARRETT METAL DETECTORS Walk-Through Metal Detector, 80" L Inside (1171005)
- ZIRCON Metal Detector, Electronic, 4" Depth (71081)
- HONEYWELL DETECTOR PUMP WTR LK WH REUSBL (RWD21/A)
- BARSKA Metal Detector, Aluminum, LCD (BE11922)
- TEKNETICS Teknetics DELTA-B Delta 4000 (DELTA-B)
- Xplosens Detectors & Scanners