Shop All Detectors & Scanners
Xplosens
Detect Improvised Explosive Compounds
Mfr # 1003
Zoro # G8939384
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Description/Special Features Nanometric Reagent to Test Suspicious Items for Chlorate, Sprengel Based Explosives, Strong Oxidizers
- Number of Tests 100+
- Length 2 3/4 in
- Form Reagent
- Operating Temp. Range 0 Degrees to 50 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xplosens
- MFR # 1003
- Zoro # G8939384
- Country of Origin United States
- Category Detectors & Scanners
Dimensions
Length | 2 3/4 in |
Width | 1/16 in |
Details
Item | Improvised Explosive Compounds Detector |
Description/Special Features | Nanometric Reagent to Test Suspicious Items for Chlorate, Sprengel Based Explosives, Strong Oxidizers |
Number of Tests | 100+ |
Form | Reagent |
Operating Temp. Range | 0 Degrees to 50 Degrees C |
Shelf Life | 12 mo |
Description
Detects Improvised Explosive Compounds, Description/Special Features Nanometric Reagent to Test Suspicious Items for Chlorate, Sprengel Based Explosives, Strong Oxidizers, Number of Tests 100 +, Operating Temp. Range 0 Degrees to 50 Degrees C, Form Reagent, Length 2-3/4 In., Width 1/16 In., Shelf Life 12 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEREN FastHome Universal Mounting Plate Module (550-001)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Eaton PWHR12280W4FR (ML75-12GEL348)
- LOWELL Backbox for LUH IndOut (LUH-BOX)
- UPG Upg D5751 Ub121100 - Group 30H Sealed Lead Acid Battery (D5751)
- XPLOSENS Peroxide Detection Test Strips, PK50 (3003)
- TEKNETICS Teknetics FACE-COVER T2 Head Rain Cover (FACE-COVER)
- METAL DEFENDER Metal Detector, Walk-Through, Gray, 10 Hz (MD-1)
- METAL DEFENDER Steel Metal Detector Wheels (MD-6 Dolly)
- GARRETT METAL DETECTORS Walk-Through Metal Detector, 80" L Inside (1171005)
- GARRETT METAL DETECTORS Hand-Held Security Metal Detector (1165900)
- ZIRCON Metal Detector, Electronic, 6" Depth (71079)
- Xplosens Detectors & Scanners