Shop All Work Jackets & Coats
Xploro
Men's Insulated Blue Nylon Coat size M
Mfr # 34068-RMEDB
Zoro # G9166692
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material 1000 Denier Nylon
- Fabric Weight 13 oz
- Closure Type Zipper and Snap
- Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xploro
- MFR # 34068-RMEDB
- Zoro # G9166692
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 37 in |
Fits Chest Size | 38 in to 40 in |
Size-Body Type | Regular |
Minimum Chest Size | 38 in |
Garment Length | Thigh Length |
Maximum Chest Size | 40 in |
Description
Insulated Work Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Work Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 1,000 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Pile, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy, Length 37 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, No Parking, STL-108-70432 (STL-108-70432)
- SAN JAMAR Dishwashing Apron, Vinyl, White, 20mm (614DVA-WH20)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- ZORO SELECT Barricade Tape, Blk/Ylw, 500 ft x 3 In (B354Y1028-200)
- XPLORO Insulated Vest, Mens, 3X, Black (5705-RXL3B)
- XPLORO Insulated Vest, Mens, 4X, Black (5705-RXL4B)
- XPLORO Men's Insulated Blue Nylon Coat size XL (34068-RXL1B)
- XPLORO Insulated Vest, Mens, L, Black (5705-RLRGB)
- XPLORO Insulated Vest, Mens, XL, Black (5705-RXL1B)
- XPLORO Xploro Insulated Bomber Jacket, Navy, X-Tall (FW006-TXL)
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- Xploro Workwear and Protective Clothing