Shop All Work Jackets & Coats
Xploro
Men's Insulated Blue Nylon Coat size 3XL
Mfr # 34068-RXL3B
Zoro # G9166735
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated Yes
- Fabric Weight 13 oz
- Number of Inside Pockets 1
- Closure Type Zipper and Snap
- Number of Outside Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xploro
- MFR # 34068-RXL3B
- Zoro # G9166735
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Length | 37 in |
Fits Chest Size | 54 in to 56 in |
Size-Body Type | Regular |
Minimum Chest Size | 54 in |
Garment Length | Thigh Length |
Maximum Chest Size | 56 in |
Description
Insulated Work Coat, Garment Type Coat, Length Type Thigh, Gender Men's, Style Work Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 1,000 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Collar Style Pile, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 1, Color Navy, Length 37 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108671729)
- ACCUFORM Hard Hat Label, 1 In. H, 4 In. W, PK16, Legend Style: Blank (LHR104RD)
- BROTHER Ptouch TZe Laminated Tape Cartridges, White (BRTTZE211)
- XPLORO Insulated Vest, Mens, XL, Black (5705-RXL1B)
- XPLORO Men's Black Bomber Jacket size 4XL (FW5721-4X)
- XPLORO Insulated Vest, Mens, L, Black (5705-RLRGB)
- XPLORO Xploro Insulated Bomber Jacket, Navy, X-Tall (FW006-TXL)
- XPLORO Insulated Vest, Mens, 3X, Black (5705-RXL3B)
- XPLORO Men's Insulated Blue Nylon Coat size XL (34068-RXL1B)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- Xploro Work Jackets & Coats