Shop All Work Jackets & Coats
Xploro
Men's Black Nylon Bomber Jacket size 5XL
Mfr # FW5721-5X
Zoro # G7479879
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lining Material Quilted
- Number of Inside Pockets 1
- Gender Men's
- Fabric Weight 27 oz
- Size 5XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xploro
- MFR # FW5721-5X
- Zoro # G7479879
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 5XL |
Length | 32 1/2 in |
Fits Chest Size | 62 in to 64 |
Maximum Chest Size | 64 in |
Size-Body Type | Regular |
Minimum Chest Size | 62 in |
Description
Bomber Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Bomber Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 27 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 33 in, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Down to 20 Degrees F, Lining Material Fleece, Size 5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE 2XL Cooling Vest, Hi-Vis Lime (6665)
- JACKSON SAFETY Hard Hat Sun Shades (14461)
- FALLTECH FallTech® 8259Y3 Internal 6' Shock Absorbing Lanyard, with 1 Snap Hook and 2 Rebar Hooks (8259Y3)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-B)
- XPLORO Men's Black Bomber Jacket size 4XL (FW5721-4X)
- XPLORO Insulated Vest, Mens, 4X, Black (5705-RXL4B)
- XPLORO Insulated Vest, Mens, L, Black (5705-RLRGB)
- XPLORO Xploro Insulated Bomber Jacket, Navy, X-Tall (FW006-TXL)
- XPLORO Insulated Vest, Mens, 3X, Black (5705-RXL3B)
- XPLORO Men's Insulated Blue Nylon Coat size XL (34068-RXL1B)
- TOUGH DUCK Jacket, Men, 3 in 1, Insulated, MT, Black (WJ143)
- Xploro Workwear