Shop All Work Jackets & Coats
Xploro
Men's Black Bomber Jacket size 4XL
Mfr # FW5721-4X
Zoro # G7475216
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Black
- Material 600 Denier Coated Nylon
- Fabric Weight 27 oz
- Closure Type Zipper with Storm Flap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xploro
- MFR # FW5721-4X
- Zoro # G7475216
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 4Xl |
Length | 32 in |
Fits Chest Size | 58 in to 60 in |
Maximum Chest Size | 60 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Minimum Chest Size | 58 in |
Description
Bomber Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Bomber Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 27 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 32 1/2 in, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to 20 Degrees F, Lining Material Fleece, Size 4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (P4010DCS-W)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Silver Frame, PK2 (477123)
- MSA SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hot Pink (10156373)
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Black, PVC, PR (35121)
- XPLORO Insulated Vest, Mens, 4X, Black (5705-RXL4B)
- XPLORO Xploro Insulated Bomber Jacket, Navy, X-Tall (FW006-TXL)
- XPLORO Insulated Vest, Mens, L, Black (5705-RLRGB)
- XPLORO Insulated Vest, Mens, XL, Black (5705-RXL1B)
- XPLORO Men's Insulated Blue Nylon Coat size XL (34068-RXL1B)
- XPLORO Insulated Vest, Mens, 3X, Black (5705-RXL3B)
- TOUGH DUCK Duck Sherpa Lined Vest, Brown (WV061)
- Xploro Workwear and Protective Clothing