Shop All Work Jackets & Coats
Xploro
Insulated Vest, Mens, XL, Black
Mfr # 5705-RXL1B
Zoro # G9166841
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Fits Chest Size 46 in to 48 in
- Fabric Weight 120g
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xploro
- MFR # 5705-RXL1B
- Zoro # G9166841
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Length | 29 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Details
Item | Insulated Vest |
Color | Black |
Material | Nylon |
Fabric Weight | 120g |
Gender | Men's |
Closure Type | Zipper and Snap |
Lining Material | Nylon Taffeta |
Number of Outside Pockets | 4 |
Style | Vest |
Insulated for Cold Conditions | Yes |
Minimum Temperature | 0 to 32 Degrees F |
Number of Inside Pockets | 2 |
Temperature Rating | Down to 20 Degrees F |
Series | 5705 |
Includes Lining | Yes |
Number of Pockets | 4 |
Description
Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Down to 20 Degrees F, Material Nylon, Style Vest, Includes Lining Yes, Lining Material Nylon Taffeta, Fabric Weight 120g, Front Closure Type Zipper with Snap, Number of Outside Pockets 4, Number of Inside Pockets 2, Length 29 in, Minimum Chest Size 46 in, Size-Body Type Regular, Size XL, Maximum Chest Size 48 in, Series 5705
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4 in. Black Aluminum Nail-On Number 3 1 pc, 3PK (841622)
- XSORB Universal Absorbent, 25 lb., Bag (XB25D)
- CARHARTT Bib Overalls, 30" Waist Sz, 32" Inseam, Brn (102776-211-30x32)
- DIXON Hex Bushing, FNPTxMNST, 1-1/2 Inx3 In (FM1530F)
- XPLORO Insulated Vest, Mens, L, Black (5705-RLRGB)
- XPLORO Insulated Vest, Mens, 4X, Black (5705-RXL4B)
- XPLORO Insulated Vest, Mens, 3X, Black (5705-RXL3B)
- XPLORO Xploro Insulated Bomber Jacket, Navy, X-Tall (FW006-TXL)
- XPLORO Men's Black Bomber Jacket size 4XL (FW5721-4X)
- TINGLEY Jacket, 360 Gram Breathable Fleece, XL (J73013)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-I26)
- Xploro Work Jackets & Coats