Shop All Work Jackets & Coats
Xploro
Insulated Vest, Mens, L, Black
Mfr # 5705-RLRGB
Zoro # G9166832
original price:
$55.99
21% off
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Fits Chest Size 42 in to 44 in
- Fabric Weight 120g
- Closure Type Zipper and Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xploro
- MFR # 5705-RLRGB
- Zoro # G9166832
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Length | 29 in |
Size-Body Type | Regular |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Details
Item | Insulated Vest |
Color | Black |
Material | Nylon |
Fabric Weight | 120g |
Closure Type | Zipper and Snap |
Gender | Men's |
Number of Pockets | 4 |
Lining Material | Nylon Taffeta |
Number of Outside Pockets | 4 |
Style | Vest |
Temperature Rating | Down to 20 Degrees F |
Series | 5705 |
Includes Lining | Yes |
Minimum Temperature | 0 to 32 Degrees F |
Insulated for Cold Conditions | Yes |
Number of Inside Pockets | 2 |
Description
Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Down to 20 Degrees F, Material Nylon, Style Vest, Includes Lining Yes, Lining Material Nylon Taffeta, Fabric Weight 120g, Front Closure Type Zipper with Snap, Number of Outside Pockets 4, Number of Inside Pockets 2, Length 29 in, Minimum Chest Size 42 in, Size-Body Type Regular, Size L, Maximum Chest Size 44 in, Series 5705
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Identification Card, M, PK32 (3420-M)
- CONDOR Back Support, Xxl, Black (3AR75)
- BERNE Bib, Overall, Orig, Washed, Insulated, L, Reg (B377)
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5126)
- XPLORO Insulated Vest, Mens, 4X, Black (5705-RXL4B)
- XPLORO Insulated Vest, Mens, XL, Black (5705-RXL1B)
- XPLORO Insulated Vest, Mens, 3X, Black (5705-RXL3B)
- XPLORO Men's Insulated Blue Nylon Coat size XL (34068-RXL1B)
- XPLORO Men's Black Bomber Jacket size 4XL (FW5721-4X)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- CARHARTT Men's Brown Cotton Coat size 3XLT (C003-BRN 3XL TLL)
- Xploro Work Jackets & Coats