Shop All Work Jackets & Coats
Xploro
Insulated Vest, Mens, 2X, Black
Mfr # 5705-RXL2B
Zoro # G9166857
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon
- Fits Chest Size 50 in to 52 in
- Fabric Weight 120g
- Closure Type Zipper and Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xploro
- MFR # 5705-RXL2B
- Zoro # G9166857
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 50 in to 52 in |
Length | 29 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Minimum Chest Size | 50 in |
Details
Item | Insulated Vest |
Color | Black |
Material | Nylon |
Fabric Weight | 120g |
Closure Type | Zipper and Snap |
Gender | Men's |
Number of Pockets | 4 |
Lining Material | Nylon Taffeta |
Style | Vest |
Number of Outside Pockets | 4 |
Number of Inside Pockets | 2 |
Insulated for Cold Conditions | Yes |
Includes Lining | Yes |
Temperature Rating | Down to 20 Degrees F |
Minimum Temperature | 0 to 32 Degrees F |
Series | 5705 |
Description
Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Down to 20 Degrees F, Material Nylon, Style Vest, Includes Lining Yes, Lining Material Nylon Taffeta, Fabric Weight 120g, Front Closure Type Zipper with Snap, Number of Outside Pockets 4, Number of Inside Pockets 2, Length 29 in, Minimum Chest Size 50 in, Size-Body Type Regular, Size 2XL, Maximum Chest Size 52 in, Series 5705
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Shoe Mat for Indoor and Outdoor Use, (Black, Large) (579827RVS)
- RED KAP Solid Team Jacket (JT38CH RG XL)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC125SYL3X001200)
- HY-KO Self-adhesive Reflective Numbers, Pack of 10 (RV-50/4)
- XPLORO Insulated Vest, Mens, L, Black (5705-RLRGB)
- XPLORO Men's Insulated Blue Nylon Coat size XL (34068-RXL1B)
- XPLORO Xploro Insulated Bomber Jacket, Navy, X-Tall (FW006-TXL)
- XPLORO Insulated Vest, Mens, XL, Black (5705-RXL1B)
- XPLORO Men's Black Bomber Jacket size 4XL (FW5721-4X)
- XPLORO Insulated Vest, Mens, 3X, Black (5705-RXL3B)
- REFRIGIWEAR Green Iron-Tuff™ Jacket size 2XL (0358RSAG2XL)
- Xploro Workwear and Protective Clothing