Shop All Work Jackets & Coats
Xploro
Black (R) Sweatshirt size 3XL
Mfr # 37084
Zoro # G6364364
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Acrylic
- Closure Type Zipper
- Length 31 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xploro
- MFR # 37084
- Zoro # G6364364
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 3XL |
Length | 31 in |
Fits Chest Size | 54 in to 56 in |
Size-Body Type | Regular |
Minimum Chest Size | 54 in |
Maximum Chest Size | 56 in |
Garment Length | Hip Length |
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Acrylic, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 31 in, Maximum Chest Size 56 in, Size-Body Type Regular, Lining Material Vellux, Size 3XL, Minimum Chest Size 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING High Visibility Vest, Class 3, XL, Orange (U6155O-XL)
- SALISBURY Lineman Gloves, Class 0, Black, Sz 8-1/2, PR (E011B/8H)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 11, Brown, PR (SE4300)
- ZORO SELECT Barricade Tape, Caution Do Not Enter, 3 in Wide x 1000 ft Long, Polyethylene, 1.6 mil Thickness (1N956)
- XPLORO Xploro Insulated Bomber Jacket, Navy, X-Tall (FW006-TXL)
- XPLORO Insulated Vest, Mens, L, Black (5705-RLRGB)
- XPLORO Insulated Vest, Mens, 4X, Black (5705-RXL4B)
- XPLORO Insulated Vest, Mens, 3X, Black (5705-RXL3B)
- XPLORO Insulated Vest, Mens, XL, Black (5705-RXL1B)
- XPLORO Men's Insulated Blue Nylon Coat size XL (34068-RXL1B)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size L (J140-BLK LRG REG)
- Xploro Work Jackets & Coats