Xpix

Xpix XPIX-PX-LPL-NM Neoprene Pouch Bag for DSLR Camera Lens - Large


product price: $23.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Xpix
  • MFR # XPIX_PX-LPL_NM
  • Zoro # G104163790
  • UPC #
    96259928745
  • Country of Origin China
  • Category Toys & Games

Description

Designed to keep your large DSLR Lens protected and safe, the Xpix Large Neoprene Lens Pouch Bag is made from heavy-duty high-quality materials. For increased protection, the Xpix Lens Pouch features a secure top drawstring that ensures the lens is safely enclosed.

Thick neoprene 5mm thick plush interior lining protects against moisture, sand, dust, and accidental bumps or scratches.

Versatile attachment points and ultra-portability with a belt loop and snap and swivel clip. The lens pouch is also lightweight for easy and convenient carry.

Compatibility:
  • Lenses from Canon, Nikon, Olympus, Fuji, Pentax, Panasonic, Sony, Leica, Sigma, Tamron, Vivitar, Minolta, Mamiya, Yashica,,Kodak, Konica, Hasselblad, Ricoh, Zeiss & Lensbaby
  • Canon EF 24-70mm F/2.8L II USM
  • Canon EF 24-105mm F/4L IS USM
  • Nikon AF-S DX Nikkor 55-300mm f/4.5-5.6G ED VR
  • Tamron AF 70-300mm f/4.0-5.6 SP Di VC USD XLD
Specifications
  • Size: 4.4"
  • Diameter: 8.07" (20.50cm) Tall
  • Neoprene Size: Large
  • Weight: 50 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.