Shop All Automotive Batteries
Xpal Power
XS Power D3400R 12V Power Cell 3300 Max Amps & 80Ah Battery
Mfr # D3400R
Zoro # G904165390
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xpal Power
- MFR # D3400R
- Zoro # G904165390
- UPC # 692209051527
- Country of Origin China
- Category Automotive Batteries
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Xspower D3400 12V Battery, Bci Group 34R Agm Max Amps 3300A.
Specifications- Watts: 4000
- Volt: 12
- Amps: 3300
- Dimension: 10.24 x 6.89 x 7.16 in.
- Weight: 54 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA Master Trailer Cleaner Set (8044)
- AMERICAN FORGE & FOUNDRY Super Heavy Duty Shop Presses (852ASD)
- MOTORMITE Headlamp Adjusting Screws, 42171 (42171)
- BALDWIN FILTERS Buna N D-Ring Seal, Seal, ES24-D (ES24-D)
- ILC Replacement for Batteries AND Light Bulbs Golf Cart Batteries 226ah Battery (GOLF CART BATTERIES 226AH BATTERY BATTERIES AND)
- ILC Replacement For LEXUS IS350C V6 35L 585CCA YEAR 2010 BATTERY WXDBXX9 (WX-DBXX-9)
- ILC Replacement for Trojan 24tmx Battery (24TMX BATTERY TROJAN)
- ILC Replacement for Trojan T105 230ah Duracell Brand Battery (T105 230AH DURACELL BRAND BATTERY TROJAN)
- ILC Replacement for Eagle Summit L4 1.5l 435cca US Year 1995 Battery (SUMMIT L4 1.5L 435CCA US YEAR 1995 BATTERY EAGLE)
- ILC Replacement for Advance Auto Parts 95r/h9 (95R/H9 ADVANCE AUTO PARTS)
- ILC Replacement for Caterpillar D350 OFF Highway Truck 950cca DES 24 Volt Battery (WX-7T9H-1)
- Xpal Power Automotive Battery Equipment