Shop All Sealed Lead Acid Batteries
Xpal Power
XS Power 692209012504 1000 & 2000W; 12V 2000A AGM Battery
Mfr # 692209012504
Zoro # G004114854
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Xpal Power
- MFR # 692209012504
- Zoro # G004114854
- UPC # 692209012504
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features
- Low height fits in compact battery trays and under seats
- Great for race cars and street rods with limited space
- Battery Type: AGM
- Battery Terminals: Top
- Battery Usage: Deep Cycle
- Capacity: 55 minutes
- Voltage: 12V
- Wattage: 1000 & 2000W
- Weight: 25.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Commercial Series3x1 Menu Board Ceiling Mount for Displays between 32i (39664)
- ICOM Microphone, Remote, Mfr. No. M604A (HM126RB)
- PROMED SPECIALTIES ProMed Specialties ProM-082 ESA 9V Battery Charger Kit with 2 Rechargeable Batteries for TENS (ProM-082)
- SCHUMACHER ELECTRIC Battery Charger, Mounted, 120VAC (SC1389)
- BATTERY CLERK AJC® APC Back-UPS ES 550 8 Outlet 550VA, BE550R 12V 8Ah UPS Battery (APC-BACK-UPS ES 550 8 OUTLET 550VA)
- MIGHTY MAX BATTERY 12 Volt 55 Ah Sealed Lead Acid AGM Battery Replaces Kinetik HC1200 (ML55-1219111)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Invacare Pronto M51 M61 - 2 Pack (ML35-12MP2569155161105136)
- MIGHTY MAX BATTERY YTX7A-BS Replacement Battery for Adventure Power YTX7A-BS (MAX3969403)
- MIGHTY MAX BATTERY 12V 15AH Battery Replacement for Go Go Elite Traveller SC44E - 4 Pack (ML15-12MP45314221384)
- BATTERY CLERK AJC Power Rite PRB1212 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139725)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 8.5Ah, Faston (2UKK4)
- Xpal Power Sealed Lead Acid Batteries