Shop All Hand Dryers
Xlerator
Wall Guard, White, Antimicrobl Plastic, PK2
Mfr # 89W
Zoro # G4308656
product price: $155.99
/pk 2, $78.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 16 in
- Height 32 in
- Includes (4) Strips of Double-Sided Adhesive
- Depth 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xlerator
- MFR # 89W
- Zoro # G4308656
- UPC # 700251117228
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 16 in |
Height | 32 in |
Depth | 1/16 in |
Overall Width | 15 3/4 in |
Overall Height | 31 3/4 in |
Overall Depth | 1/8 in |
Details
Item | Hand Dryer Wall Guard |
Color | White |
Material | Plastic |
Includes | (4) Strips of Double-Sided Adhesive |
For Use With | Mfr. No. XL-BWH |
Accessory Type | Wall Guard |
Product Type | Wall Guard |
Compatible Manufacturer Part Number | XL-BWH |
Type | Wall |
Mounting Style | Adhesive Tape |
Compatible with Manufacturer Model Number | XL-BWH |
Compatible with Manufacturer Part Number | XL-BWH |
Compatible with Manufacturer Model Number [NEW] | XL-BWH |
Compatible Manufacturer Model Number | XL-BWH |
For Use with Mfr. Model Number | XL-BWH |
For Use With Mfr. Model Number | XL-BWH |
Description
Hand Dryer Wall Guard, Color White, Material Plastic, Overall Height 31 3/4 in, Overall Width 15 3/4 in, Overall Depth 1/8 in, Standards Not Applicable, Includes (4) Strips of Double-Sided Adhesive, Compatible with Manufacturer Model Number XL-BWH, Mounting Style Adhesive Tape, Product Type Wall Guard, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Two-Finger Closet Flange, PVC 4"x3" (C4743P)
- PARKER 3/8" Barb Brass Union 90 Degree Elbow (225-8-8)
- SMITH-BLAIR Ductile Iron Coupling, 4 In Pipe Size (41190045001003)
- ZORO SELECT PVC Cap, Socket, 4 in Pipe Size (P116-040)
- XLERATOR Wall Guard, Black, Antimicrobl Plastic, PK2 (89B)
- XLERATOR HEPA Replacement Filter, Black, Metal Mesh (40520)
- XLERATOR Recess Kit, Silver, Stainless Steel (40502)
- XLERATOR Hand Dryer, XL-W-110, White Epoxy, 110-120V (602161)
- XLERATOR Noise-Reducing Nozzle, Gray, Plastic (62.2)
- XLERATOR Wall Guard, Silver, Stainless Steel, PK2 (89S)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-208-277V)
- Xlerator Hand Dryers