Shop All Hand Dryers
Xlerator
Wall Guard, Silver, Stainless Steel, PK2
Mfr # 89S
Zoro # G9450874
product price: $454.99
/pk 2, $227.50/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- ADA Compliant No
- Depth 1/16 in
- Includes (4) Strips of Double-Sided Adhesive
- Width 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xlerator
- MFR # 89S
- Zoro # G9450874
- UPC # 700251117211
- Country of Origin United States
- Category Hand Dryers
Dimensions
Depth | 1/16 in |
Width | 15 3/4 in |
Height | 31 3/4 in |
Overall Height | 31 3/4 in |
Overall Depth | 1/8 in |
Overall Width | 15 3/4 in |
Details
Item | Hand Dryer Wall Guard |
Color | Silver |
ADA Compliant | No |
Includes | (4) Strips of Double-Sided Adhesive |
Material | Stainless Steel |
For Use With | Mfr. No. XL-SB |
Standards | ADA Compliant |
Accessory Type | Wall Guard |
Product Type | Wall Guard |
Compatible Manufacturer Part Number | XL-SB |
Mounting Style | Adhesive Tape |
Compatible with Manufacturer Model Number | XL-SB |
Compatible with Manufacturer Part Number | XL-SB |
Compatible with Manufacturer Model Number [NEW] | XL-SB |
Compatible Manufacturer Model Number | XL-SB |
For Use with Mfr. Model Number | XL-SB |
For Use With Mfr. Model Number | XL-SB |
Description
Hand Dryer Wall Guard, Color Silver, Material Stainless Steel, Overall Height 31 3/4 in, Overall Width 15 3/4 in, Overall Depth 1/8 in, ADA Compliant No, Standards ADA Compliant, Includes (4) Strips of Double-Sided Adhesive, Compatible with Grainger Part Number 455A30, 455A31, 455A32, 455A93, 455A95, 455A96, 455A97, For Use With Mfr. Model Number XL-SB, Mounting Style Adhesive Tape, Product Type Wall Guard, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1-1/4", Threaded, Clear PVC, Y Strainer, 150 psi (YS00125T)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 3/4 in x 3/4 in x 1/2 in Pipe Size (401101BC)
- TOTO Trip Lever Chrome Plated Warm Spare Part (THU458#CP)
- CONTINENTAL Coupler with Locking Arms, 1 x 1In, 250psi (D100AL)
- XLERATOR Xchanger Combo Kit, Silver, SS (40575)
- XLERATOR Replacement Pre-Filter, Black, Metal Mesh (94)
- XLERATOR Wall Guard, White, Antimicrobl Plastic, PK2 (89W)
- XLERATOR Wall Guard, Black, Antimicrobl Plastic, PK2 (89B)
- XLERATOR Recess Kit, Silver, Stainless Steel (40502)
- XLERATOR HEPA Filter Retrofit Kit, Blck, Metal Mesh (40525)
- TOTO Hand Dryer, High Speed Whiteexpo (HDR101#WH)
- Xlerator Hand Dryers