Shop All Hand Dryers
Xlerator
Wall Guard, Black, Antimicrobl Plastic, PK2
Mfr # 89B
Zoro # G4311447
product price: $155.99
/pk 2, $78.00/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 in
- Depth 1/16 in
- For Use With Mfr. No. XL-BWH
- Material Plastic
- Includes (4) Strips of Double-Sided Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Xlerator
- MFR # 89B
- Zoro # G4311447
- UPC # 700251117198
- Country of Origin United States
- Category Hand Dryers
Dimensions
Width | 16 in |
Depth | 1/16 in |
Height | 32 in |
Overall Height | 31 3/4 in |
Overall Width | 15 3/4 in |
Overall Depth | 1/8 in |
Details
Item | Hand Dryer Wall Guard |
Color | Black |
For Use With | Mfr. No. XL-BWH |
Material | Plastic |
Includes | (4) Strips of Double-Sided Adhesive |
Accessory Type | Wall Guard |
Product Type | Wall Guard |
Compatible Manufacturer Part Number | XL-BWH |
Mounting Style | Adhesive Tape |
Type | Wall |
Compatible with Manufacturer Part Number | XL-BWH |
Compatible with Manufacturer Model Number | XL-BWH |
Compatible with Manufacturer Model Number [NEW] | XL-BWH |
Compatible Manufacturer Model Number | XL-BWH |
For Use with Mfr. Model Number | XL-BWH |
For Use With Mfr. Model Number | XL-BWH |
Description
Hand Dryer Wall Guard, Color Black, Material Plastic, Overall Height 31 3/4 in, Overall Width 15 3/4 in, Overall Depth 1/8 in, Standards Not Applicable, Includes (4) Strips of Double-Sided Adhesive, Compatible with Manufacturer Model Number XL-BWH, Mounting Style Adhesive Tape, Product Type Wall Guard, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 2 Faucet Hole Cover in Polished Chrome, 5PK (2489492)
- COMPONENT HARDWARE Hook, Finger (W/Screw) (K50-Y011)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, Satin (WGB5IESN24)
- JOHN GUEST Push-to-Connect Reducing Union, 1/2 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201612E)
- XLERATOR Wall Guard, White, Antimicrobl Plastic, PK2 (89W)
- XLERATOR Noise-Reducing Nozzle, Gray, Plastic (62.2)
- XLERATOR Hand Dryer, XL-W-110, White Epoxy, 110-120V (602161)
- XLERATOR Recess Kit, Silver, Stainless Steel (40502)
- XLERATOR Xchanger Combo Kit, Silver, SS (40576)
- XLERATOR Wall Guard, Silver, Stainless Steel, PK2 (89S)
- STIEBEL ELTRON Hand Dryer, Galaxy, White, 120V, 1.85kW (GALAXY M1)
- Xlerator Hand Dryers